Machine Screw, Pan Head, Phil/Sltd Comb Drive No. 10-24 X 3in 18-8 Stainless Steel 15PK

  • Mfr # 9009193

  • Zoro # G300933142


product price:  $11.19
/pk 15, $0.75/ea

Key Features

Pan Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Drive Size
#10-24 X 3 in.
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3, ASME B1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9009193
Zoro #
G300933142
UPC #
49793105783
Country of Origin
China

Dimensions

Thread Size
#10-24
Fastener Length
3 in
Drive Size
#10-24 X 3 in.

Details

System of Measurement
Inch
Head Type
Pan
Drive
Combination Phillips/Slotted
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3, ASME B1.1
Item
Machine Screw
Tip Style
Blunt
Thread Style
Full
Thread Direction
Right Hand

Description

Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
  • Size: #10-24 X 3 inch
  • Pan Head, Phillips/Slotted Combination Drive
  • Use with nuts or pre-threaded holes of the same diameter & thread size
  • Often used in machinery & appliances
  • Nuts and washers not included
  • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
  • Specification(s) Met: ASME B18.6.3 & ASME B1.1
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.