Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Screw, Round Head, Phil/Sltd Comb Drive No. 8-32 X 2in Solid Brass 100PK

  • Mfr # 9003894

  • Zoro # G900934389


product price: $35.99
/pk 100, $0.36/ea

Key Features

Round Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Drive Size
#8-32 X 2 in.
Material
Brass
Finish
Plain
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9003894
Zoro #
G900934389
UPC #
49793132048
Country of Origin
China

Dimensions

Thread Size
#8-32
Fastener Length
2 in
Drive Size
#8-32 X 2 in.

Details

System of Measurement
Inch
Head Type
Round
Drive
Combination Phillips/Slotted
Material
Brass
Finish
Plain
Standards
ASME B18.6.3
Item
Machine Screw
Tip Style
Blunt
Thread Direction
Right Hand
Thread Style
Full

Description

Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
  • Size: #8-32 X 2 inch
  • Round Head, Phillips/Slotted Combination Drive
  • Use with nuts or pre-threaded holes of the same diameter & thread size
  • Often used in machinery & appliances
  • Nuts and washers not included
  • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
  • Specification(s) Met: ASME B18.6.3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.