
Machine Screw, Round Head, Phil/Sltd Comb Drive No. 8-32 X 3/4in Solid Brass 25PK
Mfr # 9003588
Zoro # G700934237
product price: $12.15
/pk 25, $0.49/eaKey Features
Round Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Drive Size
#8-32 X 3/4 in.
Material
Brass
Finish
Plain
Standards
ASME B18.6.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9003588
Zoro #
G700934237
UPC #
49793124968
Country of Origin
China
Dimensions
Thread Size
#8-32
Fastener Length
3/4 in
Drive Size
#8-32 X 3/4 in.
Details
System of Measurement
Inch
Head Type
Round
Drive
Combination Phillips/Slotted
Material
Brass
Finish
Plain
Standards
ASME B18.6.3
Item
Machine Screw
Tip Style
Blunt
Thread Direction
Right Hand
Thread Style
Full
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: #8-32 X 3/4 inch
- •Round Head, Phillips/Slotted Combination Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.6.3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.