Zoro Homepage

Maximum Security Combination Strike, 11 in., Stamped Steel, Heavy Duty (Single Pack)

  • Mfr # U 9427

  • Zoro # G200935628


product price: $11.85
/ea

Key Features

Finish
Brass Plated
Length
11 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9427
Zoro #
G200935628
UPC #
49793094278
Country of Origin
China

Dimensions

Length
11 in.

Details

Finish
Brass Plated

Description

This combo deadlatch and deadbolt strike is constructed from steel and comes in a brass-plated finish. It features six 3 in. long screws that provide maximum security. This type of combo is quick and easy to install. Replaces standard latch and deadbolt strikes with one piece. May be used to repair split or damaged door jambs. Compatible with hole spacing from 3-5/8 in. to 4 in. center to center. For best results, follow the installation instructions included with each package. These strikes are easy to replace using only a few simple tools. For further dimensional information, please see the line drawing.
  • Constructed of durable stamped steel
  • Comes in a beautiful, corrosion resistant, brass plated finish
  • Designed for use with deadbolt and deadlatch door locks on hinged swinging doors
  • Features industry standard design features and includes all installation fasteners
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.