Zoro Homepage

Maximum Security Latch Strike, 1-1/4 in. x 7-7/8 in., Steel, Brass Plated (Single Pack)

  • Mfr # U 9426

  • Zoro # G800935585


product price: $8.85
/ea

Key Features

Finish
Brass Plated
Length
7-7/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9426
Zoro #
G800935585
UPC #
49793094261
Country of Origin
China

Dimensions

Length
7-7/8 in.

Details

Finish
Brass Plated

Description

This is a top track pivot bracket designed for use on bi-fold doors that receives 1/4 in. diameter pivots. These wil fit most 1 in. wide tracks. Typically these are used by Acme 2900 series doors, as well as Stanley, Cox, and a variety of other bi-fold door systems. To adjust this track bracket you can use a Phillips head screwdriver, or an adjustable wrench.
  • Constructed of durable stamped steel
  • Comes in a beautiful, corrosion resistant, brass plated finish
  • Designed for use with door latch hardware on hinged swinging doors
  • Features industry standard design features and includes all installation fasteners
  • Easy to install with only a few simple tools
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.