Zoro Homepage

Mega-Jamb Reinforcing Plate, 48 in., For 1-3/4 in. Doors, White (Single Pack)

  • Mfr # U 10896

  • Zoro # G911905941


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Color
White
Size (In.)
48 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 10896
Zoro #
G911905941
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
48 in.

Details

Color
White

Description

This door and jamb reinforcement kit is constructed from steel and comes in a white powder coated finish. It is used to repair and reinforce a standard door jamb. This kit includes the reinforcement plate and fasteners to secure it to the door jamb.


  • • Repairs and reinforces standard door jambs
  • • Stamped steel construction
  • • White powder coated finish
  • • Installation fasteners included
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.