Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miami Awning Operator, Gray, Right Hand, 2-3/16 in. Offset Link (Single Pack)

  • Mfr # H 3666

  • Zoro # G011905957


product price: $23.49
/ea

Key Features

Color
Gray
Type
Awning Operator
Material
Diecast Aluminum
Finish
Baked Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 3666
Zoro #
G011905957
UPC #
-
Country of Origin
China

Details

Color
Gray
Type
Awning Operator
Material
Diecast Aluminum
Finish
Baked Enamel

Description

This is an awning operator of aluminum diecast construction with a gray baked enamel finish used on Miami windows. It is right-handed with a matching crank handle with a 2-3/16 inch offset link arm. It has an L shaped mounting hole pattern with one hole offset on the straight edge.. The mounting holes are 5-1/8 inch from center of the top hole to the center of the bottom hole and the 2 horizontal holes in the bottom leg are 1-1/2 inch on center.


  • • Used as a awning window operator
  • • Comes in a diecast aluminum construction with a gray finish
  • • Has an L-shaped mounting hole pattern
  • • Features a 2-3/16 inch offset link arm and matching crank handle
  • • Right handed (as viewed from inside looking out)

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.