Zoro Homepage

Mill Spline Channel Bail Latch (25 Pack)

  • Mfr # PL 14658

  • Zoro # G300934262


product price: $16.45
/pk 25, $0.66/ea

Key Features

Finish
Mill Finish
Material
Aluminum
Insert Size
1-9/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL 14658
Zoro #
G300934262
UPC #
49793146588
Country of Origin
China

Dimensions

Insert Size
1-9/16 in.

Details

Finish
Mill Finish
Material
Aluminum

Description

This spline-in aluminum screen frame latch is installed into the spline channel of window screen. Typically they are used to hold bottom of screen to wood framed window sill and secured by hooking over a ball-head screw mounted in the window frame. They feature a 1-9/16 in. overall length. Designed to fit most major screen frames and is constructed from stamped aluminum. Installation ball-head screws are NOT included and will need to be purchased separately.
  • Latch is constructed of stamped aluminum and aluminum wire
  • Aluminum latch comes in mill finish and it features a corrosion resistant finish
  • Installs into the spline channel of aluminum screens and is held in place by vinyl spline
  • Designed for use with aluminum screens on sliding windows
  • Used to hold the bottoms of screen frames locked shut
  • For further dimensional and specification information, please see the line drawing
  • A slotted head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.