Shop PRIMELINE TOOLS

Mirror Door Roller, Unique Housing, 1-1/2 in. Nylon Grooved Roller (Single Pack)

  • Mfr # N 6576

  • Zoro # G3341709


product price: 
$
11.89
/ea

Key Features

Length (In.)
1 3/4 in
For Use With
Pocket Doors
Mounting
Door Bottom
Material
Steel, Nylon
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6576
Zoro #
G3341709
UPC #
049793065766
Country of Origin
China

Dimensions

Length (In.)
1 3/4 in
Width (In.)
5/8 in
Roller Width/Dia. (In.)
5/16 in
Wheel Diameter
1 1/2 in
Shaft Length
1 1/16 in
Height (In.)
1 3/8 in
Max. Wheel Dia. (In.)
1 1/8 in
Mounting Hole Size (In.)
3/16 in
Outside Dia.
1 1/8 in
Overall Length
1 3/4 in
Overall Width
5/8 in
Mounting Hole Size
3/16 in
Wheel Width
5/16 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Details

For Use With
Pocket Doors
Mounting
Door Bottom
Material
Steel, Nylon
Finish
Unfinished
Color
Metallic Brown
Bearings
Steel
Max. Weight (Lb.)
40 lb
Category Type
Sliding Door Hardware
Hardware
Included
Item
Roller
Type
Sliding Door
Construction
Steel
Requires
Hangers, Hardware
Number of Wheels
1
Includes Hardware
Hardware Included
Wheel Edge Type
Concave
Shaft Material
Nylon
Bearing Material
Nylon
Product Type
Roller
Weight Capacity
40 lb
Bearing Type
Ball Bearings
Count
1

Description

Roller, 5/8 in W, 1 3/4 in L, Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.