Shop TACO
See all product information
Create Account
1-1/4 in. x 2-1/4 in. Full Lip Strike in Bright Brass
- Mfr # DL-TA020-US3
- Zoro # G421841913
product price:Â
$
0.39
/ea
Sold in multiples of 24 for
$9.36
Key Features
Finish
Bright Brass
Color
Brass
Material
Stainless Steel
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-TA020-US3
- Zoro #
- G421841913
- UPC #
- 704780187745
- Country of Origin
- Taiwan, Province of China
- Finish
- Bright Brass
- Color
- Brass
- Material
- Stainless Steel
- Item
- Strike Plates
- Includes
- Mounting Hardware
Description
The Trans-Atlantic full lip strike works for reinforcing door latching and alignment. Its precise design ensures easy installation and reliable performance on standard doors. Perfect as a finishing accessory, it adds a polished, professional touch to any doorway.
- Ideal for commercial and residential doors alike
- Crafted from durable brass for reliable performance
- Reinforces door latching for secure and reliable operation
- Full-lip design for enhanced latch engagement and door security
- Made from solid brass for durability and corrosion-resistance
- Mounting: Standard prep for easy door jamb installation, ideal for both new builds and renovation
- 1-year mechanical and finish warranty
- Bright brass finish
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.