Shop PRIMELINE TOOLS
See all product information
Create Account
1-7/16 in. Mirror Door Roller Assembly, Nylon Flat Roller, for Acme (Single Pack)
Mfr # N 6790
Zoro # G3342917
product price:Â
$
9.69
/ea
Key Features
Length (In.)
3 3/8 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door Bottom
Material
Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6790
- Zoro #
- G3342917
- UPC #
- 049793067906
- Country of Origin
- China
- For Use With
- Closet Doors
- Mounting
- Door Bottom
- Material
- Steel, Nylon
- Finish
- Unfinished
- Color
- Silver
- Category Type
- Sliding Door Hardware
- Bearings
- Steel
- Requires
- Hardware
- Construction
- Steel
- Item
- Roller
- Number of Wheels
- 1
- Hardware
- Included
- Max. Weight (Lb.)
- 60 lb
- Type
- Sliding Door
- Product Type
- Roller
- Weight Capacity
- 60 lb
- Bearing Material
- Steel
- Count
- 1
- Wheel Material
- Plastic
- Includes Hardware
- Hardware Included
- Wheel Edge Type
- Flat
- Shaft Material
- Nylon
Description
Mirror Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Silver, Unfinished Finish, Shaft Length 1-45/64 In., Length (In.) 3-3/4, Height (In.) 9-23/64, Width (In.) 3-3/4, Depth (In.) 1-45/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.