Closet Door Roller with Top Mount and 7/8 in. Round Edge Nylon Wheel (2 Pack)
- Mfr # MP6602
- Zoro # G1735699
product price:Â
$
6.49
/pk of 2, $3.25/ea
Sold in multiples of 2Â pks for
$12.98
Key Features
For Use With
Fits Older Style Cox Wardrobe Doors; Used on Panel Style Wardrobe Doors
Mounting
Top
Material
Stamped Steel, Nylon
Finish
Yellow Zinc
Category Type
Sliding Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP6602
- Zoro #
- G1735699
- UPC #
- 49793766021
- Country of Origin
- China
- For Use With
- Fits Older Style Cox Wardrobe Doors; Used on Panel Style Wardrobe Doors
- Mounting
- Top
- Material
- Stamped Steel, Nylon
- Finish
- Yellow Zinc
- Category Type
- Sliding Door Hardware
- Item
- Roller Assembly,Closet Dr,Assy,Adj,PK2
Dimensions
- Outside Dia.
- 7/8"
- Roller Width/Dia. (In.)
- 7/8 in.
Description
Roller Assembly,Closet Dr,Assy,Adj,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.