Shop PRIMELINE TOOLS
See all product information
Create Account
Mirror Door Roller, 1-1/2 in. Nylon Wheel (Single Pack)
Mfr # N 7125
Zoro # G4785748
product price:Â
$
9.69
/ea
Key Features
Length (In.)
1 5/16 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 7125
- Zoro #
- G4785748
- UPC #
- 049793771254
- Country of Origin
- China
- For Use With
- Closet Doors
- Mounting
- Door
- Material
- Nylon
- Finish
- Unfinished
- Color
- Metallic Brown
- Construction
- Steel
- Item
- Roller
- Bearings
- Steel
- Max. Weight (Lb.)
- 40 lb
- Hardware
- Included
- Type
- Sliding Door
- Requires
- Hangers, Hardware
- Number of Wheels
- 1
- Weight Capacity
- 40 lb
- Includes Hardware
- Hardware Included
- Bearing Material
- Steel
- Count
- 1
- Product Type
- Roller
- Wheel Material
- Nylon
- Shaft Material
- Nylon
Description
Roller, 3 13/16 in W, 1 5/16 in L, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.