Zoro Homepage

Mortise Lock

  • Mfr # E 2013

  • Zoro # G208062814


product price: $16.19
/ea
Sold in multiples of 5 for $80.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2013
Zoro #
G208062814
UPC #
49793020130
Country of Origin
China

Description

is constructed of steel components with rounded faceplate ends It features an adjustable, springloaded hook latch projection and works with mortise style, surfacemounted patio door handle sets with vertical keyway positions when in the locked position The mounting hole centers of this lock measure 31116 in from center to center, and the rear housing corners are square This is used by W and F patio door manufacturers and a variety of other manufacturers Selection Tip To ensure the perfect match is selected prior to purchasing, the lock will need to be removed to compare the following 4 features besides the width of housing 1 The distance of the mounting holes measured from center to center, 2 The faceplate ends rounded or square, 3 The position of the slotted keyway when in the locked position at 45 degree angle or vertical, and 4 The shape of the housing corners at the rear square or slanted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.