Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lock Set, Satin Nickel, Left Hand, 2-1/2 in. Backset, Surface Single Pack

  • Mfr # SE 27590

  • Zoro # G100933151


product price: $119.69
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE 27590
Zoro #
G100933151
UPC #
18418275903
Country of Origin
China

Details

Finish
Satin Nickel

Description

These heavy-duty entrance Mortise lock sets are constructed of various materials and come in a satin nickel finish. They are designed for use on exterior entry doors, engineered to match the vintage hardware used on the interior doors, without jeopardizing the security of your home. These security lock sets can be installed on entry doors ranging from 1-3/8 in. to 1-3/4 in. thick, and with the Segal keyway lock cylinders featured in these Mortise lock sets, together with the heavy-duty construction of the internal case and components, you can enjoy the beauty of yesterday's vintage hardware with the strength of modern day security hardware. The knobs of these lock sets are constructed of die-cast and reinforced steel components, and they're finished off with a beautiful wrought, solid, polished brass finish. The solid brass interior trim plate is smaller in size to the exterior trim plate, and it includes a rocker switch to engage the exterior knob function. It measures 2-1/4 in. wide by 7 in. tall, with a steel reinforced backplate at the knob area. The mounting hole centers for the interior trim plate measure 1-1/8 in. wide x 5-15/16 in., center to center. The exterior trim plate measures 2-3/4 in. wide x 10 in. tall, and its mounting hole centers are spaced at 1-13/32 in. x 8-3/4 in. on center. Both the knob and the key cylinder are mounted through the exterior trim plate. This lock set includes an 1/8 in. thick strike plate where both the deadbolt and latch engage into the same rectangular opening, with mounting holes spaced apart at 4-1/8 in.. A Gray plastic dust box is also included for installation beneath the strike plate. As an increased security feature, this lock set features a split spindle knob system designed to prevent breaching of hardware from the exterior side of the door. The spindle half with the female threading and cross pin inserts from the exterior, while the spindle half with the male threading inserts from the interior side of the door. The

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.