Mortise Style Sliding Patio Door Handle Set, Bronze Diecast, Non-Keyed, Fits 3-15/16in Hole Spacing

  • Mfr # C 12807

  • Zoro # G311906548


product price:  $41.79
/ea

Key Features

Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C 12807
Zoro #
G311906548
UPC #
-
Country of Origin
China

Details

Color
Bronze

Description

This Prime-Line C 12807 Mortise-Style Sliding Door Handle Set makes the DIY project a breeze. The patio door handle set comes with matching inside and outside bronze diecast handles. Installation is quick and easy, all fasteners necessary are included, and the set is non-handed, allowing it to be used on both left and right-handed patio sliding doors. It is a mortise style and fits 3-15/16 inch hole spacing and 1-5/8 inch to 1-3/4 inch thick doors. The door handle set is constructed of bronze painted diecast materials, perfect for your sliding patio door. Because there are multiple internal mortise locks that are compatible with this handle set, a mortise lock component is not included with this handle set. Although the C 12807 Sliding Door Handle Set comes non-keyed, Prime-Line Products does manufacture other components that can convert this set to a keyed-locking handle set. This set includes two sets of installation screw lengths to accommodate varied door thickness and fasteners should be hand tightened only. (Mortise lock is sold separately)


  • • REPLACE OLD OR BROKEN DOOR HANDLES – When your door handle is broken, old or unsightly, don’t replace the door entirely, just get a new mortise style Prime-Line C 12807 Sliding Patio Door Handle Set!
  • • INCLUDES – The patio door handle set comes with matching inside and outside white diecast handles that feature an offset thumb turn/lever and fit on doors that range from 1-5/8 inch to 1-3/4 inch thick. Mounting hole centers are 3-15/16 inch (Mortise lock sold separately)
  • • NON-HANDED CONSTRUCTION – The sliding door handles can be used on either right- or left-handed doors by reversing the handle on the mounting plate.
  • • EASY INSTALLATION – Installation is quick and easy with all hardware included. The white diecast lever operates various mortise latches installed in the door (mortise latch sold separately). The handle set is non-keyed, but a lock can be added.
  • • COMPLEMENTS YOUR SLIDING PATIO DOOR - This mortise style door handle is constructed of bronze painted diecast materials, making it the perfect choice for your sliding door.
  • • NOTE - Please refer to the line art for dimensions and compare with your needs before ordering (Mortise lock sold separately)

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.