#10-24 x 15/16 in. Chrome One Way Shoulder Screw (100 Pack)

  • Mfr # 651-0463

  • Zoro # G500933270


product price: $18.50
/pk 100, $0.19/ea

Key Features

Color
Chrome
Color/Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651-0463
Zoro #
G500933270
UPC #
80296306635
Country of Origin
Taiwan, Province of China

Details

Item
One Way Shoulder Screw
Color
Chrome
Color/Finish
Chrome

Description

These one-way shoulder screws are constructed of steel and come in a chrome-plated finish. They feature a tamper-proof head which prevents them from being loosened and removed once installed. These fasteners are manufactured with #10-24 threads and have a reach of 15/16 in. with a 1/4 in. outside diameter shoulder, and a 7/16 in. head diameter. One-way screws like these are commonly used with one-way barrel nuts in commercial restroom applications. The security drive heads of these fasteners allow for easy installation with a flat screwdriver, but require the use of a one-way screw remover tool. See Sentry Supply part 650-7901 for screw sizes 6-8, Sentry Supply part 650-7902 for sizes 8-10, and Sentry Supply part 650-7903 for sizes 12-14, or Sentry Supply part 650-7904, which includes one of each one-way screw remover hand tools.
  • Used with a one-way barrel nut to secure and make tamper proof
  • #10-24 x 15/16 in.
  • 1/4 in. shoulder
  • Chrome plated steel
  • 100-pack
  • Easy to install
  • A slotted head screwdriver will be required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.