Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 50 PK
- Mfr # 9074971
- Zoro # G800933208
product price:
$
11.99
/pk of 50, $0.24/ea
Key Features
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.6.6; ASME B1.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9074971
- Zoro #
- G800933208
- UPC #
- 49793133090
- Country of Origin
- China
- Item
- Lock Nut
- Lock Type
- Nylon Insert
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- ASME B18.6.6; ASME B1.1
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Number of Pieces
- 50
Dimensions
- Thread Size
- #8-32
Description
Lock nuts (or locknuts) feature a nylon insert that grips onto threads and resists loosening due to vibration. It is best to only use each nut once as its holding power is reduced if reused. They should not be used in extremely high heat or in certain chemical environments as that could weaken the plastic insert.
- •Size: #8-32
- •Features an internal nylon ring that grips bolt threads better than a standard finished nut
- •Great for use in applications where the bolt may be subject to vibration
- •Can also be used as a secondary nut to help lock the main nut in place
- •Please refer to the line art drawing for dimensions and compare with your needs before ordering
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.