Nylon Insert Lock Nuts, Class 8 Metric, M8-1.25, Zinc Plated Steel (25 Pack)
- Mfr # 9117645
- Zoro # G311906159
product price:
$
13.89
/pk of 25, $0.56/ea
Key Features
Thread Size
M8-1.25
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9117645
- Zoro #
- G311906159
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- M8-1.25
Details
- Item
- Nylon Insert Lock Nuts
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Zinc Plated
- System of Measurement
- Metric
- Thread Type
- Coarse
- Corrugated Tubing Fitting Color
- Zinc Plated
Description
Lock nuts (or locknuts) feature a nylon insert that grips onto threads and resists loosening due to vibration. It is best to only use each nut once as its holding power is reduced if reused. They should not be used in extremely high heat or in certain chemical environments as that could weaken the plastic insert.
- • Size: M8-1.25
- • Features an internal nylon ring that grips bolt threads better than a standard finished nut
- • Great for use in applications where the bolt may be subject to vibration
- • Can also be used as a secondary nut to help lock the main nut in place
- • The side with the nylon insert should face towards the tip of the bolt, not towards the surface being fastened
- • Thread Type: Coarse, Thread Class: 6H
- • Specification(s) Met: DIN 985 CLASS 8 and DIN 267
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.