Zoro Homepage

Nylon Sash Cam for Channel Balance (1 Pair)

  • Mfr # H 3917

  • Zoro # G000935156


product price: $15.55
/pk 2, $7.78/ea

Key Features

Finish
White
Length (In.)
1 in.
Material
Nylon
Height (In.)
1-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 3917
Zoro #
G000935156
UPC #
49793039170
Country of Origin
United States

Dimensions

Length (In.)
1 in.
Height (In.)
1-5/16 in

Details

Finish
White
Material
Nylon
Item
Sash Cam

Description

This plastic sash cam fits onto the upper top sides of the window (vent) that is sliding up or down. The sash cam and window then rest on the top guide of the sash balance. It has dimensions of the top being 1 in. wide by 5/8 in. deep and 1-5/16 in. tall. Width of this top guide needs to fit correctly in the window's track frame in order for it to slide up or down properly, and the depth allows the window to correctly rest on the top guide of the sash balance.
  • Sash cams are used in hung windows that use channel balances
  • They mount to the top side edges of the moving vent, 2 per window
  • They actually engage and push the channel balance top guide, moving the balance with the window
  • They can become brittle with age and UV exposure and break, rendering the window channel balance disabled
  • They are easy to replace. Follow vent removal instructions from your manufacture or visit www.primeline.net for removal instructions
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.