Shop PRIMELINE TOOLS

3-1/4 in., Solid Brass with Satin Nickel Finish, Rectangular Finger Pull (2 Pack)

  • Mfr # N 7342

  • Zoro # G3344542


product price: 
$
11.99
/pr

Key Features

For Use With
Closet Doors
Mounting
Door
Material
Brass
Includes
(2) Handles and Fasteners
Finish
Polished Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 7342
Zoro #
G3344542
UPC #
049793073426
Country of Origin
China
For Use With
Closet Doors
Mounting
Door
Material
Brass
Includes
(2) Handles and Fasteners
Finish
Polished Brass
Color
Silver
Type
Sliding Door
Hardware
Not Included
Category Type
Closet Door Hardware
Number of Wheels
0
Requires
Hardware
Construction
Steel
Item
Tray Pull
Bearings
Steel
Projection
1/16 in
Product Type
Tray Pull Handle
Projection Type
Recessed
Locking
Non-Locking
Includes Hardware
Hardware Not Included
Handle Shape
Tray
ANSI/BHMA Finish
Bright Brass, Clear Coated
Folding Type
Fixed
Tray Shape
Oblong
Load Rating
Not Load Rated
Count
2
Projection - Folded
3/8 in

Description

Tray Pull, Sliding Door, Brass, Silver, Polished Brass Finish, Shaft Length Not Applicable, Length (In.) Not Applicable, Height (In.) 3 1/4 in, Width (In.) 1 3/8 in, Depth (In.) 3/8 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Not Included, Requires Hardware, For Use With Closet Doors, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.