Zoro Homepage

Off-White Plastic, Two Position Flag Pole Holder (Single Pack)

  • Mfr # U 9374

  • Zoro # G500921185


product price: $12.89
/ea

Key Features

Color
White
Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9374
Zoro #
G500921185
UPC #
49793093745
Country of Origin
China

Dimensions

Size
1 in

Details

Color
White

Description

This is a double flag pole holder. It holds two flag poles, up to 1 in. in diameter simultaneously, at a horizontal and 45 degree position. Each package includes two thumbscrews to accommodate smaller pole diameters. White UV resistant plastic construction manufacture red to resist the harmful rays of the sun. Each kit comes complete with mounting hardware for easy installation.
  • Used by anyone wanting to display either a single flag or banner or 2 flags or banners at the same time
  • Flag holder is UV and weather resistant
  • The 2 positions are horizontal and a 45 degree position
  • Constructed from mold injected white plastic
  • Proudly displays 2 flags or banners at the same time
  • Mounting hardware is not included and will need to be purchased separately
  • Knurled head screws will hold the banner or flag pole securely in place, can use an adjustable wrench to tighten
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.