Zoro Homepage

Old Style Casement Window Adjuster, Solid Brass (Single Pack)

  • Mfr # H 4102

  • Zoro # G711928959


product price: $37.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 4102
Zoro #
G711928959
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Casement Window Adjuster

Description

This is a solid brass casement window adjuster used on old style wood casement or awning windows. The bracket on the end of the brass rod attaches to the bottom frame of the casement or awning window and slides through a brass mechanism mounted on the window sill as it is opened. To hold the window open at any given point, the knurled knob on top of the brass mechanism is tightened and the rod and window is then held in place.


  • • Solid brass construction
  • • Brass finish
  • • 12 inch brass rod
  • • Holds window open up to 12 in
  • • Used on old style wood casement or awning windows
  • • Easy to use
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.