Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Ear Wall Bracket, For 3/4 in. Panels, Zinc Alloy, Chrome Plated (Single Pack)

  • Mfr # 656-2893

  • Zoro # G600933552


product price: $19.39
/ea

Key Features

Material of Construction
Zinc alloy
Height
1-3/8 in
Thickness
3/4 in
Color/Finish
Chrome
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
656-2893
Zoro #
G600933552
UPC #
80296313640
Country of Origin
Taiwan, Province of China

Dimensions

Height
1-3/8 in
Thickness
3/4 in

Details

Material of Construction
Zinc alloy
Color/Finish
Chrome
Finish
Chrome
Features
Restroom partition hardware used to replace broken or missing one ear wall brackets, base measures 2 inch wide, 2-1/2 inch reach, No fasteners are included

Description

These wall brackets are constructed of zinc alloy (cast Zamak) and they come in a chrome plated finish. They feature a single ear that can be mounted to the left or right side of the panel, and they have a 2-1/2 in. overall reach, with a 2 in. wide base. These one ear panel brackets are designed for use with 3/4 in. thick panels, and they are commonly used to replace broken, or missing wall brackets. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. This item includes all the fasteners necessary for its complete installation.
  • Restroom partition hardware used to replace broken or missing one ear wall brackets
  • Fits 3/4 in. thick panels, base measures 2 in. wide, 2-1/2 in. reach x 1-3/8 in. height
  • Chrome plated finish
  • Zinc alloy (cast Zamak) construction
  • 2 anchors, 2 screws, 1 one-way barrel nut and 1 one-way shoulder screw; fastener finishes match hardware finish
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.