One Way Screw, #10 X 5/8 in., Stainless Steel (Pack of 50)

  • Mfr # 658-0358

  • Zoro # G211928787


product price:  $26.79
/pk 50, $0.54/ea

Key Features

Color
Stainless Steel
Length
5/8 in.
Material of Construction
Stainless Steel
Finish
Stainless Steel
For Use With
Commercial Restroom Partition Hardware, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
658-0358
Zoro #
G211928787
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5/8 in.

Details

Color
Stainless Steel
Item
One-Way Sheet Metal Screw
Material of Construction
Stainless Steel
Finish
Stainless Steel
For Use With
Commercial Restroom Partition Hardware, General Purpose

Description

These one-way sheet metal screws are constructed of steel and come in stainless steel finish. These pan head fasteners are designed for use with commercial restroom partition hardware, and they can be used with many other general purpose applications. These #10 x 5/8 inch one-way pan head sheet metal screws contain a total of 100 fasteners per pack. The security drive heads of these fasteners allow for easy installation with a flat screwdriver, but require the use of a one-way screw remover tool. See Sentry Supply 650-7901 for screw sizes 6-8, Sentry Supply part 650-7902 for sizes 8-10, and Sentry Supply part 650-7903 for sizes 12-14, or Sentry Supply part 650-7904, which includes one of each one-way screw remover hand tools.


  • • For use on various part assemblies as well as general purpose applications
  • • #10 x 5/8 in
  • • Stainless steel finish
  • • Stainless steel construction
  • • Pack of 100 fasteners

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.