One Way Screw Remover and Driver Multi-Bit Tool for #4, #6, #8 and #10 One-way Screws (1 Set)

  • Mfr # 650-7905

  • Zoro # G811924394


product price: $10.99
/ea

Key Features

Drive Size
6 in.
Nut Driver Handle Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650-7905
Zoro #
G811924394
UPC #
-
Country of Origin
China

Dimensions

Drive Size
6 in.

Details

Nut Driver Handle Color
Multi

Description

If you are searching for one-way fastener installation and removal driver bits, you have just found them. One-way, tamper-resistant screws are manufactured with heads that only allow for forward driving, or sinking of the threaded shafts, where regular flat-head screw drivers slide off when attempting to reverse and remove them. This tool set includes a one-way screwdriver bit, and a one-way remover bit. Each are constructed of hardened steel material and allow for high torque driving or extracting of one-way security fasteners. These bits can be used in hand-held driver handles, cordless and corded drills that can hold 1/4 inch shanks. Order yours today.


  • • For use with one-way security fasteners
  • • Designed for easy driving and retraction of tamper-resistant fasteners with one-way drive heads
  • • Fits tools that hold driver bits with 1/4 inch shanks, to include hand-held, cordless and corded tools
  • • Constructed of durable hardened steel for prolonged use
  • • Removal bit helps to remove and extract security fasteners where regular drivers cannot
  • • Design features prevent the bit from slipping off of the fastener head when used with drills and driver tools
  • • Fits #4-6-8-10 fastener heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.