
One-Way Sheet Metal Screw, #8 x 3/4 in., Steel, Chrome Plated (10 Pack)
Mfr # PH 17058
Zoro # G500933942
product price:Â $7.29
/pk 10, $0.73/ea
Sold in multiples of 2 for $14.58
Key Features
Material of Construction
Steel
Color
Chrome
Color/Finish
Chrome
Finish
Chrome
Length
3/4in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH 17058
Zoro #
G500933942
UPC #
49793170583
Country of Origin
Taiwan, Province of China
Dimensions
Length
3/4in
Details
Material of Construction
Steel
Color
Chrome
Color/Finish
Chrome
Finish
Chrome
Description
These are chrome plated, steel sheet metal screws. For use on various part assemblies as well as general purpose applications.For use on various part assemblies as well as general purpose applications #8 x 3/4 in. Chrome plated finish Chrome-plated steel sheet metal screws For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.