Zoro Homepage

Operator Folding Crank Handle, 11 in., White Painted Finish, Split, PK2

  • Mfr # H 4317

  • Zoro # G800935257


product price: $14.99
/pk 2, $7.50/ea

Key Features

Material
Diecast zinc
Finish
White painted
Base Size (In.)
11/32 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 4317
Zoro #
G800935257
UPC #
49793343178
Country of Origin
China

Dimensions

Base Size (In.)
11/32 in.

Details

Material
Diecast zinc
Finish
White painted

Description

This split shaft, folding operator crank handle is constructed of diecast zinc and comes in a white painted finish. It is designed to fold over when not in use, allowing for unobstructed use of shutters, shades and blinds of various types. This folding crank handle fits casement and awning window operators with 11/32 in. spindles. The crank features a set screw at the base of the handle allowing it to lock onto the spindle, and a swivel knob at the tip for ease of operation. The reach on this crank measures 3-1/4 inches. This operator crank handle is easy to install and used by many.
  • Fits Truth Entrygard casement and awning operators, plus others with 11/32 in. splines
  • Locks onto operator spindle with set screw
  • White painted finish
  • Constructed of diecast zinc
  • Features split shaft fold-over design
  • Folding crank handle will not interfere with window coverings
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.