Shop PRIME-LINE
See all product information
Create Account
Out-Swinging Door Pack, 3/4 in., Cast Stainless Steel, Satin Finish Single Pack
- Mfr # 656-3088
- Zoro # G100933755
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Type
T-27 Torx
Material of Construction
Cast stainless steel
Includes
All fasteners included
For Use With
3/4 inch square edge pilaster
Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 656-3088
- Zoro #
- G100933755
- UPC #
- 80296316689
- Country of Origin
- Taiwan, Province of China
- Type
- T-27 Torx
- Material of Construction
- Cast stainless steel
- Includes
- All fasteners included
- For Use With
- 3/4 inch square edge pilaster
- Finish
- Satin
- Color/Finish
- Stainless Steel
- Features
- Used with restroom partition door panels in new installs, All fasteners included with this kit feature T-27 Torx security drives
Description
The components of this outswinging door pack are constructed of cast stainless steel and they come in a satin finish. These are the Sentry Supply components included with this kit: One #650-9537 dual-prong coat hook, one #650-8297 slide latch with 3-1/2 in. hole centers, one #650-9910 strike and keeper, one #650-9492 door stop, and two #650-9405 door pulls with T-27 Torx security fasteners for installation of all components. These fasteners feature tamper-resistant 6-lobe security drives with center pins.Used with restroom partition door panels in new installs, and for repair or replacement projects Components are for use with a 3/4 in. square edge pilaster Satin finish Cast stainless steel construction All fasteners included with this kit feature T-27 Torx security drives For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.