P-Trap, 1-1/2 in. x 1-1/2 in. x 1-1/4 in., Polypropylene (PVC), White (1 Set)

  • Mfr # MP53505

  • Zoro # G400935114


product price:  $9.15
/ea

Key Features

Size
1-1/2 in.
Color/Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP53505
Zoro #
G400935114
UPC #
49793213327
Country of Origin
China

Dimensions

Size
1-1/2 in.

Details

Color/Finish
White

Description

This P-Trap is constructed of polypropylene (PVC) and comes white in color. Typically it is for use with 1-1/2 in. drain pipe fittings. It can be used for kitchen, utility, bathroom and other sinks. There is a small amount of adjustability depending on your sink and drainage situation. An adjustable wrench is required for installation. Use caution not to over tighten the plastic nuts and cause damage. Often these nuts only need to be hand tightened.
  • Constructed of steel and shaped to fit
  • These valve sockets come in a corrosion resistant, zinc plated finish
  • Designed for use with tub and shower stems when normal socket sets are too thick to fit in tight spaces
  • Features dual end socket fittings and through holes to allow for insertion of torque bar handle
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.