Panel Bracket Wall Kit, 1 in. Panels, Stamped Stainless Steel, Satin Finish Single Pack
- Mfr # 656-3002
- Zoro # G200933679
product price:Â
$
31.25
/ea
Key Features
Material of Construction
Stainless Steel
Thickness
1in
Color/Finish
Stainless Steel
Finish
Satin
Features
Restroom partition hardware used to replace broken or missing dual ear wall brackets, Fits 1 inch thick panels, Satin finish, Stainless steel construction, All fasteners included with this kit feature T-27 Torx security drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 656-3002
- Zoro #
- G200933679
- UPC #
- 80296301135
- Country of Origin
- Taiwan, Province of China
- Material of Construction
- Stainless Steel
- Color/Finish
- Stainless Steel
- Finish
- Satin
- Features
- Restroom partition hardware used to replace broken or missing dual ear wall brackets, Fits 1 inch thick panels, Satin finish, Stainless steel construction, All fasteners included with this kit feature T-27 Torx security drives
Dimensions
- Thickness
- 1in
Description
These wall brackets are constructed of stamped stainless steel and they come in a satin finish. This repair kit includes a total of two (2) U-brackets, and two (2), two-ear wall brackets, together with all the fasteners necessary for their complete installation. All brackets in this kit are designed for use with 1-in. thick restroom partition panels. The two-ear brackets have a 2-1/2 in. overall reach, with a 3-3/4 in. wide base. The U-brackets feature a 2-hole mounting base, an overall reach of 1-1/2 in., and 1-1/4 in. wide bases. Besides being used for new installs, brackets like these are commonly used to repair and replace broken, or missing wall brackets. Wall brackets like these are manufactured with various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. The T-27 Torx security fasteners included with this item feature tamper-resistant 6-lobe security drives with center pins. Restroom partition hardware used to replace broken or missing dual ear wall brackets Fits 1 in. thick panels
Satin finish Stainless steel construction All fasteners included with this kit feature T-27 Torx security drives For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.