Zoro Homepage

Passage Door Latch, 9/32 in. and 1/4 in. Square Drive, Classic Bronze

  • Mfr # E 2772

  • Zoro # G000921920


product price: $13.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2772
Zoro #
G000921920
UPC #
49793527721
Country of Origin
China

Description

These passage door latches are constructed of steel and come in a brass plated finish. This latch is designed for indoor use only, and it functions with the use of a spring-loaded square drive spindle at a maximum width and height of 9/32 inches. It is used with antique and vintage door hardware and it features a 2-3/8 in. backset. The latch includes a latch strike and fasteners, but it does NOT include any of the following components and they must be purchased separately: The door knobs, square spindle and rosettes. *Note #1: The square drive on this latch has a 9/32 in. opening and a 1/4 in. opening. The maximum square spindle size that this latch will accommodate is 9/32 in. Note #2: This item cannot be used on pre-bored doors that have large, newer style door knob holes without first prepping them to receive this hardware. *Installation tip #1: Because the fasteners of the rosettes (purchased separately) require a solid surface to mount to, the large 2-1/8 in. (approximate size) holes must first be filled with a hardening filler, to then be able to receive the rosette fasteners. Products like Fix-It-All® and Bondo Body Filler® have worked well for some, but care must be used to avoid damaging any prefinished door surfaces during application and finishing. *Installation tip #2: Apply a small amount of Loctite ThreadLocker 271® to the set screw threads in the event they are loosening – Loctite® purchased separately.
  • Used with interior mortise locks with square spindle
  • Dimensions are 1 in. x 2-1/4 in.
  • Comes in a classic bronze finish
  • Constructed of durable steel
  • All necessary mounting hardware is included for a quick and easy installation
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.