
Prime-Line Gray Fiberglass Screen Repair Patch 3 in. W X 3 in. L 5 pk (Discontinued)
- Mfr # P8095
- Zoro # G2917799
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8095
Zoro #
G2917799
UPC #
49793080950
Country of Origin
United States
Description
These screen repair patches from Prime-Line feature durable fiberglass construction and a gray finish to match an appropriately colored screen. They can be used to cover up to 3 inch diameter holes in existing window screens or screen doors to provide a less expensive alternative to purchasing new screens altogether. Installation is fast and easy with no tools required. With the adhesive backing, simply peel and stick wherever you need them.
- • Used to repair holes and tears in window screens or screen doors
- • No tools required
- • Fixes holes and tears simply and easily
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.