Shop PRIMELINE TOOLS
See all product information
Create Account
Extruded Aluminum, Mill Finish, Sliding Patio Door with Clamp Type Latch (Single Pack)
Mfr # C 1005
Zoro # G1606707
product price:Â
$
27.25
/ea
Key Features
Type
Surface Mount Clamp Latch
Material
Aluminum
Finish
Anodized
Color
Aluminum
Max. Latching Distance (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1005
- Zoro #
- G1606707
- UPC #
- 049793011299
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 7/8 to 2-3/8
- Overall Width
- 3/4 in
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Length
- 2 in
- Bolt Hole Diameter
- 3/16 in
- Height Between Mounting Holes
- 4 15/16 in
- Door Thickness - Maximum
- 2 3/8 in
- Length Between Mounting Holes
- 4 15/16 in
- Overall Height
- 7 3/8 in
- Door Thickness - Minimum
- 7/8 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Sliding Door Lock
- Type
- Surface Mount Clamp Latch
- Material
- Aluminum
- Finish
- Anodized
- Color
- Aluminum
- Max. Latching Distance (In.)
- 1/2 in
- Includes
- Inside Latch and Pull, Outside Pull, Set of Installation Fasteners
- For Use With
- 7/8" to 2-3/8" Glass Sliding Door
- Product Type
- Sliding Door Lock
- Key Type
- Not Keyed
- Keyway Type
- None
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Surface Mount Clamp Latch, Anodized Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 1/2 In., For Door Thickness (In.) Min D/T 7/8 In. Max D/T 2-3/8 In., For Use With Glass Sliding Door, Includes Inside Latch and Pull, Outside Pull, Set Of Installation Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.