Shop PRIMELINE TOOLS
See all product information
Create Account
Sliding Glass Door Handle Set, 6-5/8 in., Diecast, Hook Style, Flush (Single Pack)
Mfr # C 1197
Zoro # G0986452
product price:Â
$
35.99
/ea
Key Features
Type
Flush Mount Latch
Finish
Dull
For Use With
1" to 1-1/4" Glass Sliding Door
Includes
(4) Hook Latches
For Door Thickness (In.)
1 to 1-1/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C 1197
- Zoro #
- G0986452
- UPC #
- 049793040022
- Country of Origin
- China
- Item
- Sliding Door Lock
- Type
- Flush Mount Latch
- Finish
- Dull
- For Use With
- 1" to 1-1/4" Glass Sliding Door
- Includes
- (4) Hook Latches
- Max. Latching Distance (In.)
- 3/4 in
- Product Type
- Sliding Door Lock
- Key Type
- Keyed Alike
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set Keyed, Flush Mount Latch, Dull Finish, Bolt Hole Dia. (In.) 13/64 In., Max. Latching Distance (In.) 3/4 In., For Door Thickness (In.) Min D/T 1 In. In. Max D/T 1-1/4 In., For Use With Glass Sliding Door, Includes Inside Latch and Pull, Outside Pull, Keeper, 4 Hook Assortment, Locking Cylinder, Installation Fasteners