Shop PRIME-LINE
See all product information
Create Account
Patio door Plastic Outside Handle, Black, 2 Hole Pattern (Single Pack)
Mfr # C 1097
Zoro # G000933305
product price:Â
$
11.29
/ea
Key Features
Material
Plastic
Finish
Black
Color
Black
Features
3-15/16 inch and 4-15/16 inch mounting hole patterns to choose from, Can fit two different hole patterns, Mounts on exterior side of doors.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1097
- Zoro #
- G000933305
- UPC #
- 49793010971
- Country of Origin
- China
Details
- Material
- Plastic
- Finish
- Black
- Color
- Black
- Features
- 3-15/16 inch and 4-15/16 inch mounting hole patterns to choose from, Can fit two different hole patterns, Mounts on exterior side of doors.
Description
This is a plastic version of the diecast handle pull. It is black plastic with a 2 mounting hole pattern. It can be used on most doors with handles needing an outside handle with either 3-15/16 in. or 4-15/16 in. mounting holes.Black in color 3-15/16 in. and 4-15/16 in. mounting hole patterns to choose from Plastic construction Can fit two different hole patterns Mounts on exterior side of doors For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.