Shop PRIMELINE TOOLS
See all product information
Create Account
Patio Door Handle, Chrome Diecast Handle Pull, 6-5/8 in. Hole Centers (Single Pack)
Mfr # C 1067
Zoro # G3345227
product price:Â
$
10.99
/ea
Key Features
Finish
Chrome plated
Material
Diecast
For Use With
Glass Sliding Door
For Door Thickness (In.)
1/4, 1/8, 3/16
Cylinder
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1067
- Zoro #
- G3345227
- UPC #
- 049793010674
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 1/4, 1/8, 3/16
- Bolt Hole Dia. (In.)
- 6 5/8 in
- Length
- 5/8 in
- Height
- 9 1/2 in
- Width
- 2 1/2 in
- Length Between Mounting Holes
- 6 5/8 in
- Overall Length
- 5/8 in
- Overall Width
- 2 1/2 in
- Overall Height
- 9 1/2 in
- Height Between Mounting Holes
- 6 5/8 in
- Door Thickness - Minimum
- 1/8 in
- Door Thickness - Maximum
- 1/4 in
- Wire Rope Length
- 5/8 in
Details
- Item
- Sliding Door Lock
- Finish
- Chrome plated
- Material
- Diecast
- For Use With
- Glass Sliding Door
- Cylinder
- No
- Hardware
- Included
- Includes
- (2) Installation Screws
- Type
- Non-Locking Pulls
- Operation Type
- Manual
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
Description
Patio Door Pull, Non-Locking Pulls, Polished Chrome Finish, No Cylinder, Bolt Hole Dia. (In.) 6-5/8, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Glass Sliding Door, Includes (2) Installation Screws