Patio Sliding Screen Door Grille, 48 in. x 26 in., Aluminum Construction, Bronze (Single Pack)

  • Mfr # PL 15942-1

  • Zoro # G900934815


product price:  $70.82
/ea

Key Features

Finish
Bronze
Max. Latching Distance (In.)
48 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL 15942-1
Zoro #
G900934815
UPC #
49793759429
Country of Origin
China

Details

Finish
Bronze
Max. Latching Distance (In.)
48 in.

Description

This patio sliding screen door grille is constructed of aluminum and comes in a bronze painted finish. The grille is designed to install on the exterior side of 48 in. wide sliding screen doors to provide child safety, and to protect the screen fabric from pet damage. This screen door grille measures 26 in. tall, and with the fasteners and installation instructions provided it is simple to install. This maintenance-free grille is constructed of superior quality using close weave aluminum mesh supported by strong, extruded aluminum frame material in an attractive styling.
  • Grille design allows maximum coverage of screen material to help prevent damage to sliding screen door fabric
  • Designed to be used on 48 in. wide sliding screen doors. Height measures 26 in. tall
  • Aluminum construction, comes in a bronze painted finish
  • Grille frame constructed of extruded aluminum to provide a rattle-free product when in use
  • The grille's mounting tips can be easily trimmed, and additional sizes and colors are available
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.