Shop PRIME-LINE
See all product information
Create Account
Crank Handle, White, 3/8 inch Special Deep Spline Socket, Fits Pella Window (Single Pack)
Mfr # H 3957
Zoro # G500935366
product price:Â
$
10.65
/ea
Key Features
Finish
White
Base Size (In.)
3/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3957
- Zoro #
- G500935366
- UPC #
- 49793039576
- Country of Origin
- China
Dimensions
- Base Size (In.)
- 3/8 in.
Details
- Finish
- White
Description
This is a diecast white replacement crank handle for Pella casement operators. It has a unique 3/8 in. bore that fits the Pella special deep spline spindle. Diecast Construction White Finish 3/8 in. Special Deep Spline Bore Used on Pella Casement Operators For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.