Universal, White Tee-Crank Casement Window Handle (2 Pack)
- Mfr # H 3892
- Zoro # G200935635
Key Features
Specifications
Details
- MFR #
- H 3892
- Zoro #
- G200935635
- UPC #
- 49793038920
- Country of Origin
- Taiwan, Province of China
- Finish
- White
Dimensions
- Base Size (In.)
- 2-3/8 in.
Description
Upgrade or replace worn window crank handles with this universal fit T-handle, designed for smooth and reliable operation across multiple window types. Compatible with casement, awning, jalousie, and louver window operators, this versatile handle includes five interchangeable inserts to fit the most common spindle sizes, making it an ideal solution for repairs and replacements. Constructed from durable diecast zinc, the handle delivers long-lasting strength and dependable performance for everyday use. The included plastic adapters easily fit over the existing operator spindle and are secured with a set screw, ensuring a firm, stable connection without the need for complex modifications. The ergonomic T-handle design provides a comfortable grip for effortless opening and closing, improving usability and control. Finished in a classic white color, it blends seamlessly with a variety of window hardware styles and home décors. Measuring 2-3/8 inches wide by 1-1/8 inches tall, this compact handle is built for convenience and compatibility. Whether you're restoring older windows or replacing damaged parts, this universal T-handle offers a simple, effective, and cost-efficient solution. Always verify spindle size compatibility before purchasing.
- Universal fit for casement, awning, jalousie, and louver window operators
- Includes 5 inserts for common spindle sizes (9/32 inch, 11/32 inch, 5/16 inch, 3/8 inch)
- Durable diecast zinc construction for long-lasting performance
- T-handle grip allows easy, comfortable window operation
- Simple install with set screw; compact 2-3/8 inch W x 1-1/8 inch H design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.