Zoro Homepage

Pivot Bottm Wardrobe Cd2

  • Mfr # N 6584

  • Zoro # G7702594


product price: $9.19
/ea

Key Features

Material
Nylon
For Door Thickness
1 in to 1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6584
Zoro #
G7702594
UPC #
49793065841
Country of Origin
United States

Dimensions

For Door Thickness
1 in to 1-3/8 in

Details

Material
Nylon
Item
Bottom Pivot

Description

This is a bottom mount pivot used on Cox and a variety of other bi-fold door manufacturers. The 7/16 in. diameter nylon base houses a 3/16 in. pivot with a hex head nut for adjustment. It fits 1 in. to 1-3/8 in. thick bi-fold doors weighing up to 30 lbs. each.


  • • Used on Cox and a variety of other bi-fold doors
  • • Fits doors 1 in. to 1-3/8 in. thick
  • • Bottom mount
  • • Nylon base with hex head nut
  • • Easy to install
  • • Maximum weight limit is 30 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.