Zoro Homepage

Prime-Line 78 in. D X 1.75 in. L Mill White Steel Guide Wheel 2 pc

  • Mfr # N 6614

  • Zoro # G7692088


product price: $7.39
/ea

Key Features

For Door Thickness
1 in. to 1-3/8 in.
Includes
Fasteners
Material
Steel
Mounting
Top Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6614
Zoro #
G7692088
UPC #
49793066145
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1 in. to 1-3/8 in.

Details

Item
Closet Top Roller Guide
Includes
Fasteners
Material
Steel
Mounting
Top Edge

Description

This is a spring-loaded 7/8 in. diameter nylon roller guide in a steel nail down base. The base is 3/8 in. with 2 nail down tabs on either side. It mounts on the top edge of a bi-fold door that is 1 in. to 1-3/8 in. thick and up to 30 lbs.


  • • Spring-loaded steel base
  • • Base is 3/8 in. diameter with two nail down tabs
  • • 7/8 in. nylon roller guide
  • • Used by a variety of bi-fold door manufacturers
  • • Fasteners included
  • • Easy to install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.