Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PKT DR MRTS LK/PLL A.BRS

  • Mfr # N 6774

  • Zoro # G201293628


product price: $19.25
/ea

Key Features

Mounting Type
Mortise
Finish
Antique Brass
Abrasive Material
Solid Brass
Compatible Door Thickness
1-3/8 in. and 1-3/4 in.
Handing
Reversible (Left or Right Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6774
Zoro #
G201293628
UPC #
49793067746
Country of Origin
China

Dimensions

Compatible Door Thickness
1-3/8 in. and 1-3/4 in.

Details

Mounting Type
Mortise
Finish
Antique Brass
Abrasive Material
Solid Brass
Item
Pocket Door Privacy Lock with Pull
Handing
Reversible (Left or Right Hand)
Features
Wide, easy grip design

Description

This is a solid brass privacy lock and pull for a pocket door with an polished brass finish. It fits doors that are 1-3/8 in. to 1-3/4 in. thick. It is 2-3/4 in. tall and can be reversed from left-handed to right-handed.


  • • Used by a variety of pocket door manufacturers
  • • Reversible for left or right sliding pocket doors
  • • Used on doors 1-3/8 in. to 1-3/4 in. thick
  • • Solid brass construction and antique brass finish
  • • Easy to install
  • • Mounting hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.