Zoro Homepage

Plastic Screen Clip, 3/8 in., Gray, PK100

  • Mfr # PL 14580

  • Zoro # G400934179


product price: $10.79
/pk 100, $0.11/ea

Key Features

Features
3/8in offset, Secures your window screens, storm windows and storm door panels, Please refer to the line art drawing and compare with your original item before purchasing
Size
3/8 in.
Material
Plastic
Color
Gray
Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL 14580
Zoro #
G400934179
UPC #
49793145802
Country of Origin
United States

Dimensions

Size
3/8 in.

Details

Features
3/8in offset, Secures your window screens, storm windows and storm door panels, Please refer to the line art drawing and compare with your original item before purchasing
Material
Plastic
Color
Gray
Finish
Gray

Description

These are plastic clips used to secure window screens, storm windows and storm door panels. Accepts a #10 screw.
  • Plastic construction
  • Gray in color
  • 3/8in offset
  • Secures your window screens, storm windows and storm door panels
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.