Zoro Homepage

Plastic Shelf Hole Plugs, 5mm, White, PK48

  • Mfr # U 10033

  • Zoro # G400935763


product price: $9.79
/pk 48, $0.20/ea

Key Features

Finish - Shelving and Racks
White
Size
5 mm.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 10033
Zoro #
G400935763
UPC #
49793100337
Country of Origin
China

Dimensions

Size
5 mm.

Details

Finish - Shelving and Racks
White

Description

These shelf peg hole plugs are constructed of plastic and come white in color. They are an excellent choice for plugging unused and unsightly holes in white finished cabinetry and they are simple to install. These hole plugs measure 5 mm. (approximately 1/4 in.) in outside diameter and they include 48 plugs per package. These shelf peg hole plugs are easy to install and they are used by many. *Note: If applying paint to these plugs, make sure to apply the paint to the heads only and not while inside the peg holes. Painting the heads of these peg hole covers while inserted in the peg holes will lock them in place.
  • Used for plugging and concealing unused peg holes in cabinetry with adjustable peg-supported shelving
  • 5mm outside diameter x 1/4 in. length; end to end
  • White in color
  • Plastic construction
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.