Zoro Homepage

Plastic Shelf Hole Plugs, 6mm, White, PK48

  • Mfr # U 10039

  • Zoro # G511906546


product price: $10.45
/pk 48, $0.22/ea

Key Features

Color
White
Size
1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 10039
Zoro #
G511906546
UPC #
-
Country of Origin
China

Dimensions

Size
1/4 in.

Details

Color
White

Description

These Prime-Line U 10039 Cabinet Plugs are an excellent choice for plugging and concealing unused and unsightly peg holes in white-finished cabinetry with adjustable peg-supported shelving. Each plug hole cover is constructed of plastic and comes white in color. Measuring 1/4 inch in outside diameter with a 5mm length, this pack of plastic plugs for holes includes 48 plugs per package. These 6mm hole plugs are easy to install - simply slide into cabinetry holes. If applying paint to these shelf plugs, make sure to apply the paint before installing. Painting the head of a hole plug cover while it is inserted in a peg hole will lock the plug in place. Please refer to the line art drawing and compare with your original item before purchasing.


  • • SHELF PEG HOLE PLUGS – These plastic hole plugs are an excellent choice for plugging unused and unsightly peg holes in white-finished cabinetry with adjustable peg-supported shelving
  • • EASY INSTALLATION – Installation of these white hole plugs is quick and easy, simply slide into cabinetry holes
  • • STRONG AND DURABLE – Made of durable plastic construction with a white finish, these cabinet shelf hole plugs are built to last
  • • DIMENSIONS – Measuring 1/4 inch in outside diameter with a 6mm length, this pack of white plastic hole plugs includes 48 plugs per package
  • • NOTE - Please refer to the line art drawing for dimensions and compare to your needs before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.