Shop PRIMELINE TOOLS
See all product information
Create Account
Nylon Pocket Door Bottom Guide (Single Pack)
Mfr # N 6578
Zoro # G3341517
product price:Â
$
4.99
/ea
Key Features
Length (In.)
3 1/2 in
For Use With
Pocket Doors
Mounting
Door Bottom
Material
Nylon
Includes
Fasteners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6578
- Zoro #
- G3341517
- UPC #
- 049793065780
- Country of Origin
- China
Dimensions
- Length (In.)
- 3 1/2 in
- Width (In.)
- 3 3/4 in
- Roller Width/Dia. (In.)
- No Roller
- Shaft Length
- 1-5/32 in
- Depth (In.)
- 1 5/32 in
- Mounting Hole Size (In.)
- 3/16 in
- Height (In.)
- 6 13/32 in
- Overall Depth
- 1 5/32 in
- For Door Thickness - Maximum
- 1 3/8 in
- Overall Length
- 3 1/4 in
- Mounting Hole Size
- 3/16 in
- Overall Width
- 3 3/4 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Pocket Door Bottom Guide, Sliding Door, Nylon, White, Unfinished Finish, Shaft Length 1-5/32 In., Length (In.) 3-3/4, Height (In.) 6-13/32, Width (In.) 3-3/4, Depth (In.) 1-5/32, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Plastic, Hardware Included, Requires Hardware, For Use With Pocket Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.