Precision Adjustable Black Plastic 4 in. W X 5 in. L Screen Frame Corner 1 pk
- Mfr # PL 16138
- Zoro # G905313202
product price:
$
3.35
/ea
Sold in multiples of 6 for
$20.10
Key Features
Type
screen frames
Material
Plastic
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL 16138
- Zoro #
- G905313202
- UPC #
- 49793161383
- Country of Origin
- China
- Type
- screen frames
- Material
- Plastic
- Finish
- Black
Description
These adjustable angle screen corners are constructed of plastic and come black in color. The conceal entirely inside aluminum screen frame material of 7/16 in. x 3/4 inches. These adjustable miter cut corners will fit any angle ranging from 45-degrees to 135-degrees. Used to repair or construct new aluminum-framed screens.
- • Adjustable to be used in 45 to 135-degree angles
- • For use in 7/16 in. x 3/4 in. aluminum screen frame material
- • Constructed of black plastic
- • Use of these screen corners allows for variable screen frame angles
- • Easy to assemble with press-fit assembly
- • These plastic screen frame corners conceal inside custom cut screen frame material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.