This item is Discontinued.

Prime-Line Prime-Line 1-3/8 in. D X 1/4 in. L Mill Plastic/Steel Mirror Door Bottom Roller 1 pk N 6790

Prime-Line 1-3/8 in. D X 1/4 in. L Mill Plastic/Steel Mirror Door Bottom Roller 1 pk (Discontinued)

  • Mfr # N 6790
  • Zoro # G8646621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N 6790
Zoro #
G8646621
UPC #
49793067906
Country of Origin
China

Dimensions

Wheel Diameter
1-7/16 in
Housing Width
3-1/16 in
Housing Height
3-3/8 in

Details

For Use With
Steel-framed sliding mirror doors
Features
Adjustable, Snap-in bracket clips, Smooth and quiet roll
Wheel Edge Type
Flat
Mounting Position
Lower corners
Wheel Material
Plastic
Housing Material
Steel
Item
Mirror Door Roller Assembly
Material
Nylon

Description

This mirror door roller assembly is constructed of a steel housing and flat edge plastic wheel. The housing measures 3-1/16 in. wide x 3-3/8 in. tall. This mirror door roller assembly features snap-in bracket clips which are designed to lock into steel-framed door rails to hold the doors together. The wheel is constructed of durable plastic which provides for a smooth, long-lasting, quiet roll and it features a narrow 1/8 in. wide flat profile edge. This mirror door roller assembly mounts on the bottoms of sliding mirrored closet doors, it is adjustable once installed, and it is used by a variety of closet door manufacturers.


  • • Used by Acme and a variety of other mirrored wardrobe door manufacturers
  • • Mounts to the bottom of mirrored wardrobe doors
  • • Brackets feature a snap-in clip to lock assembly in place
  • • Stamped steel housing with a flat nylon roller
  • • Features a 1-7/16 in. outside diameter wheel in 3-1/16 in. x 3-3/8 in. assembly housing
  • • For top guide use Prime-Line part N 6791

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.