Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Line 11960-B 1 in. Sliding Screen Door High Tension Spring Roller; Pack 2

  • Mfr # 850792

  • Zoro # G204159907


product price: $24.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850792
Zoro #
G204159907
UPC #
-
Country of Origin
China

Description

Features
  • Steel Ball Bearing Wheel.
  • Sliding Screen Door High Tension Spring Roller.
  • Heat Treated.
  • Size - 1 in.
  • Pack 2.
  • Dimension - 3.5 x 3.5 x 0.09 in.
  • Item Weight - 0.09 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products